Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad, PK25

  • Mfr # P-106073

  • Zoro # G508660086


product price: $37.79
/pk 25, $1.51/ea

Key Features

Length
4 in
Width
3 in
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Backing Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-106073
Zoro #
G508660086
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
3 in
Thickness
1/2 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Medium Fine
Backing Material
Foam
Attachment Type
Hook & Loop
Hole Configuration
No Holes

Description

Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.