Zoro Homepage

EKASILK PLUS 5mm Sponge 6" No Hole Coarse (60 Grit Finish) Hook & Loop Sanding Pad, PK25

  • Mfr # P-105583

  • Zoro # G208660119


product price: $87.54
/pk 25, $3.50/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Coarse
Thickness
3/6 in
Disc Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-105583
Zoro #
G208660119
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/6 in
Disc Dia.
6 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Coarse
Attachment Type
Hook & Loop
Backing Material
Foam
Hole Configuration
No Holes

Description

Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.