Shop UNEEDA
See all product information
Create Account
Sanding Hand Pad 6 x 9 Uneelon Silicon Carbide Black (Extra Coarse), PK10
Mfr # P-104491
Zoro # G008660111
product price:Â
$
21.05
/pk 10, $2.11/ea
Key Features
Length
9 in
Width
6 in
Abrasive Material
Silicon Carbide
Grade
Medium
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-104491
- Zoro #
- G008660111
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Silicon Carbide
- Grade
- Medium
- Color
- Black
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime.