Shop UNEEDA
See all product information
Create Account
Interface Sanding Backup Pad 3 x 4 Hook & Loop - Hard Density
Mfr # P-104418
Zoro # G908660006
product price:Â
$
24.15
/ea
Key Features
Face Mounting Type
Hook & Loop
Vacuum Hole Design
No holes
Backing Material
Hard Density
Width
3 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-104418
- Zoro #
- G908660006
- UPC #
- -
- Country of Origin
- United States
- Face Mounting Type
- Hook & Loop
- Vacuum Hole Design
- No holes
- Backing Material
- Hard Density
Description
The hard density interface backup pads is used with sanding sheets to raise the sander above the wood in order not to damage the profile when sanding the center panel of cabinet doors. While we recommend our EKASILK PLUS sponges for during the finishing process, these pads are the perfect items to sand raw wood panels and other raw wood products.