Shop WALTER
See all product information
Create Account
Backing Pads, 4-1/2"x 5/8-11"
- Mfr # 15D044
- Zoro # G4371573
product price:Â
$
16.69
/ea
Key Features
Disc Diameter
4-1/2 in
Max. RPM
13,300 RPM
Series
BACKING PAD ASSEMBLIES
Application
Backing pad for sanding discs
For Use With
Sander/Polisher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15D044
- Zoro #
- G4371573
- UPC #
- 662980145449
- Country of Origin
- Bulgaria
- Item
- Abrasive Disc
- Max. RPM
- 13,300 RPM
- Series
- BACKING PAD ASSEMBLIES
- Application
- Backing pad for sanding discs
- For Use With
- Sander/Polisher
- Arbor Hole
- 5/8" - 11
- Abrasive Mount Type
- Threaded Hole
- Product Type
- Disc Backup Pad
- Compatible with Manufacturer Model Number
- Fibre discs
- Backup Pad Shape
- Round
- Density
- Extra Soft
- Device Material
- Plastic
- Compatible Manufacturer Part Number
- Fibre discs
- Compatible Manufacturer Model Number
- Fibre discs
Dimensions
- Disc Diameter
- 4-1/2 in
- Overall Width
- 4 1/2 in
- Connector Size
- 5/8"-11
Description
Abrasive Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Backup Pad Shape Round, Device Material Plastic, Density Extra Soft, Number of Vacuum Holes Not Applicable, Overall Width 4 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Fibre discs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.