Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sheet 9 x 11 EKABLUE Paper, Grit No 500, PK50

  • Mfr # M-137562

  • Zoro # G908660242


product price: $47.74
/pk 50, $0.95/ea

Key Features

Backing Material
Paper
Width
9 in
Length
11 in
Backing Weight
B/C weight
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-137562
Zoro #
G908660242
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Grit
500
Backing Material
Paper
Backing Weight
B/C weight
Abrasive Type
Coated
Color
Blue
Abrasive Material
Aluminum Oxide
Backing
No backing

Description

Whether you are sanding wood, metal, solid surface or fiberglass, Ekablue is your go-to choice for a wide range of applications. Manufactured on a lightweight latex paper, the durable, precision coated aluminum oxide grain ensures superior life and quality finish with a fast and consistent cut. Ekablue is one of our most popular material.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.