Shop UNEEDA
See all product information
Create Account
Uneesponge 1 /2 Inch White- Superfine Sanding Sponge, PK10
Mfr # P-102556
Zoro # G908659970
product price:Â
$
19.72
/pk 10, $1.97/ea
Key Features
Length
3-1/2 in
Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Color
White
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-102556
- Zoro #
- G908659970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3-1/2 in
- Width
- 4-1/2 in
- Thickness
- 1/2 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Super Fine
- Color
- White
Description
These white aluminum oxide and solvent free sponge offers little shedding and are the ideal products to sand down white and very light paints. They excel at sanding all types of intricate profiles and corners and can be washed and reused again and again.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov