Sanding Belt, 1/2 in W, 18 in L, Coated, Aluminum Oxide, P120 Grit, Medium, R283 Metalite, Maroon
- Mfr # 78072727558
- Zoro # G3183126
product price:Â
$
1.29
/ea
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
18 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78072727558
- Zoro #
- G3183126
- UPC #
- 780727275584
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
- Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 18 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P120
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Material
- Cotton
- Backing Weight
- X
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Flexibility Type
- Regular
- Primary Material Application
- Steel
- Resistance Properties
- Wear
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series R283 Metalite, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.