Zoro Homepage

Mobile Gravity Flow Rack, 60 in D, 36 in W, 3 Shelves, Blue

  • Mfr # FCM99SR36603

  • Zoro # G4057028


product price: $1,719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Mobile
Depth
60"
Height
54"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM99SR36603
Zoro #
G4057028
UPC #
-
Country of Origin
United States

Dimensions

Depth
60"
Height
54"
Overall Depth
60 in
Overall Width
36 in
Width
36"
Caster Dia.
4 in
Overall Height
54 in
Caster Wheel Diameter
4 in
Depth per Side
60 in

Details

Shelving Type
Mobile
Material
Steel
Number of Shelves
3
Load Capacity
3,000 lb
Item
Gravity Flow Rack
Finish
Powder Coated
Shelf Capacity
1,000 lb
Decking Material
Steel
Color
Blue
Shelving Frame Material
Steel
Shelving Post Gauge
12
Caster Material
Phenolic
Includes
Labels, Post Caps, Touch Up Marker
Capacity per Shelf
1000 lb.
Item - Bulk Storage Racks
Gravity Flow Rack
Caster Configuration
(4) Swivel with Brakes
Finish - Shelving and Racks
Powder Coated
No. of Shelves
3
Beam Capacity
1000 lb.
Caster Wheel/Tread Material
Phenolic
Shelving Configuration
Mobile
Number of Usable Sides
2
Caster Wheel/Configuration
(4) Swivel Casters with Brakes
Decking Style
Roller Lane
Method of Construction
Bolt-Together
Assembled
Unassembled
Frame Material
Steel
Shelf Gauge
14 ga
Decking Finish
Powder Coated
Frame Finish
Powder Coated
Post Gauge
12 ga
Load Capacity per Shelf
1,000 lb
Shelving Angle
Tilt

Description

Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Style Roller Lane, Decking Material Steel, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Tilt, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 60 in, Overall Depth 60 in, Overall Height 54 in, Overall Width 36 in, Load Capacity 3,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.