Zoro Homepage

Mobile Gravity Flow Rack, 72 in D, 36 in W, 3 Shelves, Blue

  • Mfr # FCM99SW36723

  • Zoro # G4056958


product price: $2,396.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shelving Type
Mobile
Depth
72"
Height
54"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM99SW36723
Zoro #
G4056958
UPC #
-
Country of Origin
United States

Dimensions

Depth
72"
Height
54"
Overall Depth
72 in
Overall Width
36 in
Width
36"
Caster Dia.
4 in
Overall Height
54 in
Depth per Side
72 in
Caster Wheel Diameter
4 in

Details

Shelving Type
Mobile
Material
Steel
Number of Shelves
3
Load Capacity
3,000 lb
Item
Gravity Flow Rack
Finish
Powder Coated
Decking Material
Rubber
Shelf Capacity
1,000 lb
Color
Blue
Shelving Frame Material
Steel
Shelving Post Gauge
12
Caster Material
Phenolic
Item - Bulk Storage Racks
Gravity Flow Rack
Capacity per Shelf
1000 lb.
Finish - Shelving and Racks
Powder Coated
Includes
Labels, Post Caps, Touch Up Marker
Beam Capacity
1000 lb.
No. of Shelves
3
Caster Configuration
(4) Swivel with Brakes
Post Gauge
12 ga
Method of Construction
Bolt-Together
Decking Finish
Powder Coated
Caster Wheel/Configuration
(4) Swivel Casters with Brakes
Caster Wheel/Tread Material
Phenolic
Load Capacity per Shelf
1,000 lb
Shelving Configuration
Mobile
Frame Finish
Powder Coated
Shelf Gauge
14 ga
Decking Style
Wheelbed
Shelving Angle
Tilt
Number of Usable Sides
2
Frame Material
Steel
Assembled
Unassembled

Description

Gravity Flow Rack, Caster Wheel/Tread Material Phenolic, Caster Wheel/Configuration (4) Swivel Casters with Brakes, Caster Wheel Diameter 4 in, Decking Style Wheelbed, Decking Material Rubber, Decking Finish Powder Coated, Frame Material Steel, Frame Finish Powder Coated, Shelving Configuration Mobile, Shelving Angle Tilt, Shelf Gauge 14 ga, Number of Shelves 3, Post Gauge 12 ga, Depth per Side 72 in, Overall Depth 72 in, Overall Height 54 in, Overall Width 36 in, Load Capacity 3,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.