Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Gravity Flow Rack, 60 in D, 48 in W, 4 Shelves, Blue

  • Mfr # FC99SW48604-S

  • Zoro # G4056425


product price: $2,864.27
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
60 in
Height
72 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC99SW48604-S
Zoro #
G4056425
UPC #
-
Country of Origin
United States

Dimensions

Depth
60 in
Height
72 in
Overall Depth
60 in
Overall Width
48 in
Depth per Side
60 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
4,000 lb
Decking Material
Rubber
Finish
Powder Coated
Color
Blue
Item
Gravity Flow Rack
Includes
Labels, Post Caps, Touch Up Marker
Beam Capacity
1000 lb.
Shelving Post Gauge
12
Assembly
Unassembled
Method of Construction
Bolt-Together
Post Gauge
12 ga
Whole Unit Load Capacity
4,000 lb
Frame Material
Steel
Load Capacity per Shelf
1,000 lb
Shelf Angle
Tilted
Shelving Configuration
Starter
Assembled
Unassembled
Frame Finish
Powder Coated
Decking Style
Skate Wheel Track
Shelf Gauge
14 ga
Decking Finish
Powder Coated

Description

Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Rubber, Skate Wheel Track Decking Style, Depth per Side 60 in, Powder Coated, Steel, Blue, Overall Depth 60 in, Overall Height 72 in, Overall Width 48 in, 12 ga Post Gauge, 4,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Bolt-Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.