Zoro Homepage

Starter Gravity Flow Rack, 60 in D, 72 in W, 3 Shelves, Blue

  • Mfr # FC99SR72603-S

  • Zoro # G4056571


product price: $2,359.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
60 in
Height
72 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC99SR72603-S
Zoro #
G4056571
UPC #
-
Country of Origin
United States

Dimensions

Depth
60 in
Height
72 in
Overall Width
72 in
Overall Depth
60 in
Depth per Side
60 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
3,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Blue
Item
Gravity Flow Rack
Shelving Post Gauge
12
Beam Capacity
1000 lb.
Includes
Labels, Post Caps, Touch Up Marker
Assembly
Unassembled
Post Gauge
12 ga
Method of Construction
Bolt-Together
Load Capacity per Shelf
1,000 lb
Whole Unit Load Capacity
3,000 lb
Frame Material
Steel
Decking Finish
Powder Coated
Assembled
Unassembled
Decking Style
Roller Track
Frame Finish
Powder Coated
Shelving Configuration
Starter
Shelf Angle
Tilted
Shelf Gauge
14 ga

Description

Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Roller Track Decking Style, Depth per Side 60 in, Powder Coated, Steel, Blue, Overall Depth 60 in, Overall Height 72 in, Overall Width 72 in, 12 ga Post Gauge, 3,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Bolt-Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.