Starter Gravity Flow Rack, 72 in D, 60 in W, 4 Shelves, Blue
Mfr # FC99SKW60724-S
Zoro # G4056151
product price: $4,705.99
/eaKey Features
Shelving Type
Starter
Depth
72 in
Height
72 in
Material
Steel
Number of Shelves
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC99SKW60724-S
Zoro #
G4056151
UPC #
-
Country of Origin
United States
Dimensions
Depth
72 in
Height
72 in
Overall Width
60 in
Overall Depth
72 in
Depth per Side
72 in
Description
Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Rubber, Skate Wheel Track Decking Style, Depth per Side 72 in, Powder Coated, Steel, Blue, Overall Depth 72 in, Overall Height 72 in, Overall Width 60 in, 12 ga Post Gauge, 4,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Bolt-Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.