Zoro Homepage

Add-On Gravity Flow Rack, 96 in D, 48 in W, 4 Shelves, Blue

  • Mfr # RR99S2R4X8-A

  • Zoro # G4056005


product price: $2,370.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
96 in
Height
84 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR99S2R4X8-A
Zoro #
G4056005
UPC #
-
Country of Origin
United States

Dimensions

Depth
96 in
Height
84 in
Overall Depth
96 in
Overall Width
48 in
Depth per Side
96 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
12,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Blue
Item
Gravity Flow Rack
Beam Capacity
3000 lb.
Shelving Post Gauge
12
Includes
Labels, Post Caps, Touch Up Marker
Assembly
Unassembled
Frame Material
Steel
Load Capacity per Shelf
3,000 lb
Whole Unit Load Capacity
12,000 lb
Post Gauge
12 ga
Method of Construction
Boltless
Decking Style
Roller Track
Shelf Angle
Tilted
Shelving Configuration
Add-On
Decking Finish
Powder Coated
Shelf Gauge
14 ga
Frame Finish
Powder Coated
Assembled
Unassembled

Description

Gravity Flow Rack, 3,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Add-On Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Roller Track Decking Style, Depth per Side 96 in, Powder Coated, Steel, Blue, Overall Depth 96 in, Overall Height 84 in, Overall Width 48 in, 12 ga Post Gauge, 12,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Boltless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.