Zoro Homepage

Rack Knuckled Wheel Bed 72"D x 96"W, Blue

  • Mfr # RR99K2W8X6-L

  • Zoro # G4055661


product price: $1,306.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
96 in
Overall Depth
72 in
Overall Height
2 5/8 in
Shelf Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR99K2W8X6-L
Zoro #
G4055661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
72 in
Overall Height
2 5/8 in
Height
2-43/64"
Width
96"
Depth
72"

Details

Item
Gravity Flow Shelf
Color
Blue
Shelf Capacity
3,000 lb
Finish
Powder Coated
Finish - Shelving and Racks
Powder Coated
Decking Material
Knuckled Wheelbed
Item - Bulk Rack Accessories
Gravity Flow Shelf
Load Capacity
3000 lb.
Material
Steel
Capacity
3000 lb.
Capacity per Shelf
3000 lb.
Load Capacity per Shelf
3,000 lb
Shelf Angle
Tilt
Flow Mechanism
Knuckled Profile Skate Wheels
Shelf Sides
Double

Description

Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 72 in, Overall Height 2 5/8 in, Overall Width 96 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Knuckled Profile Skate Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.