Zoro Homepage

Roller Rack Lane 72"D x 48"W, Blue

  • Mfr # RR99S2R4X6-L

  • Zoro # G4056020


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
48 in
Overall Depth
72 in
Overall Height
2 5/8 in
Shelf Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR99S2R4X6-L
Zoro #
G4056020
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
72 in
Overall Height
2 5/8 in
Depth
72"
Height
2-43/64"
Width
48"

Details

Item
Gravity Flow Shelf
Color
Blue
Shelf Capacity
3,000 lb
Finish
Powder Coated
Item - Bulk Rack Accessories
Gravity Flow Shelf
Finish - Shelving and Racks
Powder Coated
Capacity per Shelf
3000 lb.
Capacity
3000 lb.
Material
Steel
Decking Material
Steel Roller Lanes
Load Capacity
3000 lb.
Shelf Angle
Tilt
Flow Mechanism
Straight Profile Roller Lane
Load Capacity per Shelf
3,000 lb
Shelf Sides
Double

Description

Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 72 in, Overall Height 2 5/8 in, Overall Width 48 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Straight Profile Roller Lane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.