Zoro Homepage

Roller Rack Lane 96"D x 48"W, Blue

  • Mfr # RR99S2R4X8-L

  • Zoro # G4055996


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
48 in
Overall Depth
96 in
Overall Height
2 5/8 in
Shelf Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR99S2R4X8-L
Zoro #
G4055996
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
96 in
Overall Height
2 5/8 in
Height
2-43/64"
Width
48"
Depth
96"

Details

Item
Gravity Flow Shelf
Color
Blue
Shelf Capacity
3,000 lb
Finish
Powder Coated
Material
Steel
Finish - Shelving and Racks
Powder Coated
Item - Bulk Rack Accessories
Gravity Flow Shelf
Capacity
3000 lb.
Load Capacity
3000 lb.
Decking Material
Steel Roller Lanes
Capacity per Shelf
3000 lb.
Shelf Angle
Tilt
Load Capacity per Shelf
3,000 lb
Shelf Sides
Double
Flow Mechanism
Straight Profile Roller Lane

Description

Gravity Flow Shelf, Shelf Sides Double, Tilt Shelf Angle, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 48 in, Load Capacity per Shelf 3,000 lb, Steel, Blue, Powder Coated, Flow Mechanism Straight Profile Roller Lane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.