Zoro Homepage

Starter Gravity Flow Rack, 96 in D, 96 in W, 4 Shelves, Blue

  • Mfr # RR99K2W8X8-S

  • Zoro # G4055655


product price: $6,939.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
96 in
Height
84 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR99K2W8X8-S
Zoro #
G4055655
UPC #
-
Country of Origin
United States

Dimensions

Depth
96 in
Height
84 in
Overall Width
96 in
Overall Depth
96 in
Depth per Side
96 in

Description

Gravity Flow Rack, 3,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, Number of Shelves 4, Decking Finish Powder Coated, Decking Material Steel, Skate Wheel Track Decking Style, Depth per Side 96 in, Powder Coated, Steel, Blue, Overall Depth 96 in, Overall Height 84 in, Overall Width 96 in, 12 ga Post Gauge, 12,000 lb Whole Unit Load Capacity, Assembled Unassembled, Labels, Post Caps, Touch Up Marker, Boltless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.