Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5W123X36
Zoro # G4055101
product price: $71.99
/eaKey Features
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Overall Width
12 in
Overall Length
3 ft
Frame Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99S5W123X36
Zoro #
G4055101
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
3 ft
Wheel Dia.
1-5/8"
Roller Dia.
1 5/8 in
Details
Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Frame Finish
Galvanized
Capacity per Ft.
50 lb.
Duty Rating
Light-Duty
Frame Material
Steel
Wheel Design
Hex Hub
Center to Center Roller Spacing
3"
Wheel Material
Plastic
Frame Finish/Coating
Galvanized
Roller Spacing
3 in
Conveyor Roller Material
Plastic
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.