Zoro Homepage

Flow Rack Conveyor, Roller Type, 3 ft L, 18 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S5W183X36

  • Zoro # G4055040


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Overall Width
18 in
Overall Length
3 ft
Roller Spacing
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S5W183X36
Zoro #
G4055040
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
3 ft
Roller Dia.
1 5/8 in
Wheel Dia.
1-5/8"

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Roller Spacing
3 in
Conveyor Roller Material
Plastic
Center to Center Roller Spacing
3"
Duty Rating
Light-Duty
Frame Finish
Galvanized
Frame Material
Steel
Wheel Material
Plastic
Wheel Design
Hex Hub
Frame Finish/Coating
Galvanized
Capacity per Ft.
50 lb.

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft, Overall Width 18 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 3 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.