Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rack Conveyor, Roller Type, 3 ft L, 9 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S5R93X36

  • Zoro # G4055357


product price: $59.49
/ea

Key Features

Flow Rack Type
Roller
Overall Width
9 in
Maximum Load Capacity
50 lb/ft
Overall Length
3 ft
Roller Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S5R93X36
Zoro #
G4055357
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
3 ft
Roller Dia.
3/4 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Center to Center Roller Spacing
3"
Duty Rating
Light-Duty
Roller Material
Aluminum
Roller Spacing
3 in
Frame Material
Steel
Capacity per Ft.
50 lb.
Conveyor Roller Material
Aluminum
Frame Finish/Coating
Galvanized
Frame Finish
Galvanized

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 3 ft, Overall Width 9 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.