Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity
Mfr # 99S5R122X48
Zoro # G4055278
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Overall Width
12 in
Overall Length
4 ft
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99S5R122X48
Zoro #
G4055278
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
4 ft
Roller Dia.
3/4 in
Details
Flow Rack Type
Roller
Item
Flow Rack Conveyor
Maximum Load Capacity
50 lb/ft
Frame Material
Steel
Frame Finish
Galvanized
Conveyor Roller Material
Aluminum
Frame Finish/Coating
Galvanized
Capacity per Ft.
50 lb.
Duty Rating
Light-Duty
Center to Center Roller Spacing
2"
Roller Material
Aluminum
Roller Spacing
2 in
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 4 ft, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.