Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R62X69
Zoro # G1978273
product price: $80.29
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Flow Rack Type
Roller
Overall Length
5 ft 9 in
Overall Width
6 in
Maximum Load Capacity
50 lb/ft
Frame Finish/Coating
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99S2R62X69
Zoro #
G1978273
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 ft 9 in
Overall Width
6 in
Overall Height
3 in
Roller Dia.
3/4 in
Details
Item
Flow Rack Conveyor
Flow Rack Type
Roller
Maximum Load Capacity
50 lb/ft
Frame Finish/Coating
Galvanized
Roller Material
Aluminum
Roller Spacing
2 in
Frame Finish
Galvanized
Center to Center Roller Spacing
2"
Duty Rating
Light-Duty
Capacity per Ft.
50 lb.
Frame Material
Steel
Conveyor Roller Material
Aluminum
Description
Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 5 ft 9 in, Overall Width 6 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 2 in Roller Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.