Zoro Homepage

Flow Rack Conveyor, Roller Type, 6 ft L, 12 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S5R123X76

  • Zoro # G1978072


product price: $110.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Dia.
3/4 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S5R123X76
Zoro #
G1978072
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
3/4 in
Overall Width
12 in
Overall Length
6 ft

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Duty Rating
Light-Duty
Frame Material
Steel
Roller Spacing
3 in
Maximum Load Capacity
50 lb/ft
Center to Center Roller Spacing
3"
Conveyor Roller Material
Aluminum
Frame Finish/Coating
Galvanized
Roller Material
Aluminum
Frame Finish
Galvanized
Capacity per Ft.
50 lb.

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 6 ft, Overall Width 12 in, 50 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 3 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.