Zoro Homepage

Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 6 in W, 40 lb/ft Max Load Capacity

  • Mfr # 99S2R61X93

  • Zoro # G1978188


product price: $148.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Dia.
3/4 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S2R61X93
Zoro #
G1978188
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
3/4 in
Overall Width
6 in
Overall Length
7 ft 9 in
Overall Height
3 in

Details

Flow Rack Type
Roller
Item
Flow Rack Conveyor
Duty Rating
Light-Duty
Frame Material
Steel
Roller Spacing
1 in
Maximum Load Capacity
40 lb/ft
Frame Finish
Galvanized
Center to Center Roller Spacing
1"
Roller Material
Aluminum
Capacity per Ft.
40 lb.
Frame Finish/Coating
Galvanized
Conveyor Roller Material
Aluminum

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 6 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Aluminum Conveyor Roller Material, Roller Dia. 3/4 in, 1 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.