Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rack Conveyor, Roller Type, 8 ft L, 18 in W, 40 lb/ft Max Load Capacity

  • Mfr # 99S5W182X96

  • Zoro # G1978897


product price: $225.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Dia.
1 5/8 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S5W182X96
Zoro #
G1978897
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 5/8 in
Overall Width
18 in
Overall Length
8 ft
Wheel Dia.
1-5/8"

Details

Item
Flow Rack Conveyor
Flow Rack Type
Roller
Duty Rating
Light-Duty
Frame Material
Steel
Roller Spacing
2 in
Maximum Load Capacity
40 lb/ft
Frame Finish
Galvanized
Conveyor Roller Material
Plastic
Center to Center Roller Spacing
2"
Capacity per Ft.
40 lb.
Frame Finish/Coating
Galvanized
Wheel Design
Hex Hub
Wheel Material
Plastic

Description

Flow Rack Conveyor, Roller Flow Rack Type, Overall Length 8 ft, Overall Width 18 in, 40 lb/ft Maximum Load Capacity, Frame Material Steel, Plastic Conveyor Roller Material, Roller Dia. 1 5/8 in, 2 in Roller Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.