Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 12 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S2W123x69

  • Zoro # G1978538


product price: $100.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S2W123x69
Zoro #
G1978538
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
6 ft
Wheel Diameter
1 5/8 in
Wheel Dia.
1-5/8"
Overall Height
3 in

Details

Flow Rack Type
Skate Wheel
Item
Flow Rack Conveyor
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Maximum Load Capacity
50 lb/ft
Frame Finish/Coating
Galvanized
Wheel Material
Plastic
Center to Center Roller Spacing
3"
Wheel Design
Hex Hub
Wheels per Foot
1.0
Capacity per Ft.
50 lb.
Frame Finish
Galvanized

Description

Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 6 ft, Overall Width 12 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Plastic Skate Wheel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.