Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S2W182X69

  • Zoro # G1978529


product price: $175.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S2W182X69
Zoro #
G1978529
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
6 ft
Overall Height
3 in
Wheel Dia.
1-5/8"
Wheel Diameter
1 5/8 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Maximum Load Capacity
50 lb/ft
Center to Center Roller Spacing
2"
Wheel Material
Plastic
Capacity per Ft.
50 lb.
Wheels per Foot
8.0
Wheel Design
Hex Hub
Frame Finish/Coating
Galvanized
Frame Finish
Galvanized

Description

Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 6 ft, Overall Width 18 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Wheels per Foot 6, Frame Material Steel, Plastic Skate Wheel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.