Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity

  • Mfr # 99S2W183X69

  • Zoro # G1978547


product price: $139.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99S2W183X69
Zoro #
G1978547
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
6 ft
Overall Height
3 in
Wheel Dia.
1-5/8"
Wheel Diameter
1 5/8 in

Details

Flow Rack Type
Skate Wheel
Item
Flow Rack Conveyor
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Maximum Load Capacity
50 lb/ft
Wheel Design
Hex Hub
Wheel Material
Plastic
Frame Finish/Coating
Galvanized
Capacity per Ft.
50 lb.
Frame Finish
Galvanized
Center to Center Roller Spacing
3"
Wheels per Foot
1.0

Description

Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 6 ft, Overall Width 18 in, 3 in Overall Height, 50 lb/ft Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Plastic Skate Wheel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.