Flow Rack Conveyor, Skate Wheel Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity

  • Mfr # 99S2W123x93

  • Zoro # G1978510


product price: $155.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99S2W123x93
Zoro #
G1978510
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
7 ft 9 in
Wheel Dia.
1-5/8"
Overall Height
3 in
Wheel Diameter
1 5/8 in

Details

Item
Flow Rack Conveyor
Flow Rack Type
Skate Wheel
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Plastic
Maximum Load Capacity
40 lb/ft
Frame Finish
Galvanized
Wheels per Foot
1.0
Wheel Material
Plastic
Wheel Design
Hex Hub
Capacity per Ft.
40 lb.
Center to Center Roller Spacing
3"
Frame Finish/Coating
Galvanized

Description

Flow Rack Conveyor, Skate Wheel Flow Rack Type, Overall Length 7 ft 9 in, Overall Width 12 in, 3 in Overall Height, 40 lb/ft Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Plastic Skate Wheel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.