Zoro Homepage

Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray

  • Mfr # 98H112

  • Zoro # G4055600


product price: $10.39
/ea

Key Features

Color
Gray
Material
Aluminum
Overall Depth
2 1/2 in
Overall Height
2 43/64 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98H112
Zoro #
G4055600
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Height
2 43/64 in
Overall Width
12 in
Width
12"
Depth
2-1/2"
Height
2-43/64"
For Span Track Width
6 in

Details

Item
Span Track Hanger
Color
Gray
Material
Aluminum
For Use With
2-1/2 in Step Beam
Pallet Rack Accessory Item
Span Track Hanger
Finish
Natural
Compatible Product Type
6 in Wide Span Track Lane

Description

Span Track Hanger, Overall Depth 2 1/2 in, Overall Height 2 43/64 in, Overall Width 12 in, Gray, Aluminum, For Span Track Width 6 in, Compatible Product Type 6 in Wide Span Track Lane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.