Zoro Homepage

Span Track Hanger 2-3/4"D x 18"W, Aluminum, Gray

  • Mfr # FBH2X18

  • Zoro # G4055515


product price: $12.59
/ea

Key Features

Overall Height
2 43/64 in
Overall Width
18 in
For Use With
2-3/4 in Step Beam
Pallet Rack Accessory Item
Span Track Hanger
Height
2-43/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBH2X18
Zoro #
G4055515
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 43/64 in
Overall Width
18 in
Height
2-43/64"
Width
18"
Overall Depth
2 3/4 in
Depth
2-3/4"
For Span Track Width
18 in

Details

Item
Span Track Hanger
For Use With
2-3/4 in Step Beam
Pallet Rack Accessory Item
Span Track Hanger
Finish
Natural
Color
Gray
Material
Aluminum
Compatible Product Type
18 in Wide Span Track Wheel Bed

Description

Span Track Hanger, Overall Depth 2 3/4 in, Overall Height 2 43/64 in, Overall Width 18 in, Gray, Aluminum, For Span Track Width 18 in, Compatible Product Type 18 in Wide Span Track Wheel Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.