Zoro Homepage

Span Track Hanger 2-3/4"D x 9"W, Aluminum, Gray

  • Mfr # 98H29

  • Zoro # G4055576


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Gray
Material
Aluminum
Overall Depth
2 3/4 in
Overall Height
2 43/64 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98H29
Zoro #
G4055576
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 3/4 in
Overall Height
2 43/64 in
Overall Width
9 in
Width
9"
Height
2-43/64"
Depth
2-3/4"
For Span Track Width
15 in

Details

Item
Span Track Hanger
Color
Gray
Material
Aluminum
For Use With
2-3/4 in Step Beam
Pallet Rack Accessory Item
Span Track Hanger
Finish
Natural
Compatible Product Type
15 in Wide Span Track Lane

Description

Span Track Hanger, Overall Depth 2 3/4 in, Overall Height 2 43/64 in, Overall Width 9 in, Gray, Aluminum, For Span Track Width 15 in, Compatible Product Type 15 in Wide Span Track Lane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.