Shop UNGER
See all product information
Create Account
10 in W Soft Brush Head, 4 in L Brush, Blue, Polypropylene, 4 in L Overall
- Mfr # 16970
- Zoro # G3996124
product price:Â
$
36.69
/ea
Key Features
Brush Type
Brush Head
Bristle Color
Blue
Brush Length
4 in
Bristle Material
Nylon
Handle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16970
- Zoro #
- G3996124
- UPC #
- 761475643245
- Country of Origin
- Taiwan, Province of China
- Item
- Soft Brush Head
- Brush Type
- Brush Head
- Bristle Color
- Blue
- Bristle Material
- Nylon
- Handle Material
- Polypropylene
- Chemical Resistant
- No
- Handle Connection Type
- Threaded
- Bristle Stiffness
- Soft
- Color Coded
- No
Dimensions
- Brush Length
- 4 in
- Brush Width
- 10 in
- Bristle Length
- 2 1/2 in
- Trim Length
- 2 1/2 in
- Overall Length
- 4 in
- Brush Head Length
- 4 in
- Brush Head Width
- 10 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Soft Brush Head, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 4 in, Brush Head Width 10 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Polypropylene, Overall Length 4 in, Color Coded No, Bristle Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.