Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 GoldenClip Brass Squeegee, Brown

  • Mfr # UNGGS300

  • Zoro # G407199304


product price: $24.89
/ea

Key Features

Material
Rubber
Length
12"
Features
Screw Lock Handle
Color
Brass
Type
Squeegee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGGS300
Zoro #
G407199304
UPC #
761475612746
Country of Origin
United States

Dimensions

Length
12"

Details

Item
12" GoldenClip Brass Squeegee
Material
Rubber
Features
Screw Lock Handle
Color
Brass
Type
Squeegee

Description

Solid brass squeegee handle features a screw lock to firmly hold the channel and rubber component for enhanced performance ErgoTec soft rubber efficiently moves substances without scratching floor surfaces Squeegee is perfect for moving water, mud, debris, scraps, snow and more Universal design is compatible with all Unger poles sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.