Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Clamp/Pin Flat Mop Holder, Red

  • Mfr # SM40R

  • Zoro # G0552380


product price: $56.84
/ea

Key Features

Connection Type
Clamp/Pin
Frame Width
15 3/4 in
Frame Material
Plastic
Features
Pivoting, low profile head, maneuvers easily, 16" surface, Constructed of high impact, glass filled polyamide, holder collapses easily by touching touch the foot pedal to rinse or change mop head.
Dia.
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM40R
Zoro #
G0552380
UPC #
761475613644
Country of Origin
China

Dimensions

Frame Width
15 3/4 in
Dia.
4-1/4"
Frame Depth
4 1/4 in
Length
16"
Overall Width
16 in
Overall Depth
4 in

Details

Connection Type
Clamp/Pin
Frame Material
Plastic
Item
Flat Mop Holder
Features
Pivoting, low profile head, maneuvers easily, 16" surface, Constructed of high impact, glass filled polyamide, holder collapses easily by touching touch the foot pedal to rinse or change mop head.
Material
Plastic
Color
Red
Mop Connection Type
Screw On
Broom Handle Tip Material
Plastic
For Use With
2MXA5, 35Y727, 9NYF1
Mop Style
Flat
Product Type
Flat Mop Frame
Handle Connection Type
Threaded
Compatible Manufacturer Part Number
COMBR, EP24R, MM40R

Description

Flat Mop Holder, Handle Connection Type Threaded, Overall Width 16 in, Overall Depth 4 in, Material Plastic, Compatible Grainger Part Number 2MXA5, 35Y727, 9NYF1, Color Coding System No, Compatible Manufacturer Part Number COMBR, EP24R, MM40R, Mop Style Flat, Product Type Flat Mop Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.