168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic
Mfr # ED450
Zoro # G9749923
product price: $106.18
/ea
Free Shipping & Returns
Key Features
Handle Material
Aluminum/Plastic
Color Coding System
No
Handle Diameter
7/8 in
Handle Color
silver
Color
Silver/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED450
Zoro #
G9749923
UPC #
761475604185
Country of Origin
Germany
Dimensions
Handle Diameter
7/8 in
Length
168"
Maximum Telescoping Length
168 in
Minimum Telescoping Length
72 in
Details
Handle Material
Aluminum/Plastic
Color Coding System
No
Handle Color
silver
Color
Silver/Green
Connection Type
Threaded
Material
Anodized Aluminum/Nylon
Item
Telescoping Pole
Pole Material
Metal
Application
Telescopic Squeegee Handle
Features
Locking Collar, Snap In Locking Cone
Pole Connection Type
Acme Thread
Telescoping Pole Range
6 to 14 ft
Series
OptiLoc(TM)
Product Type
3-Section Pole
Connection Thread Type
Standard
Grip Material
Nylon
Compatible Manufacturer Part Number
12976,12977,12978,12979,13R143,16967,16968,BEBE0,BS010,CEDUG,CJA00,CK053,COBW0,EG150,EH250,EH450,EN300,EN350,EN450,ES150,ES250,ES300,ES350,ES450,ETSET,FIXI0,FS000,GS000,GS250,GS300,GS350,GS400,LA000,LS000,LWDU0,MC350,MC450,NC350,NC450,NCAN0,PFD7G,PHD20,PIPE0,PR250,PR450,PXD7G,SH00C,SV350,SV450,VP350,VP450,WALB0,WC350,WC450
Grip Style
Ergonomic
Description
Telescoping Pole, Connection Type Threaded, Minimum Telescoping Length 72 in, Maximum Telescoping Length 168 in, Connection Thread Type Standard, Handle Diameter 7/8 in, Grip Material Nylon, Grip Style Ergonomic, Color Green, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.