Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in Grabber, Black, Red

  • Mfr # NN40R

  • Zoro # G0555670


product price: $47.19
/ea

Key Features

Length
18 in
Material
metal
Features
All-purpose grabber is perfect cleaning debris from toilets, urinals and trash, 18" handle, Powerful claws grip small and oddly shaped objects, Handle is color-coded red for restroom use
Color
Black, Red
Weight
0.16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NN40R
Zoro #
G0555670
UPC #
761475602365
Country of Origin
China

Dimensions

Length
18 in

Details

Item
Trash Grabber
Material
metal
Features
All-purpose grabber is perfect cleaning debris from toilets, urinals and trash, 18" handle, Powerful claws grip small and oddly shaped objects, Handle is color-coded red for restroom use
Color
Black, Red
Weight
0.16 oz
Handle Type
Trigger
Product Type
Trash Grabber

Description

Trash Grabber, Length 18 in, Handle Type Trigger, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.