Zoro Homepage

18" Sanitary Brush w/Squeegee

  • Mfr # UNG PB45A

  • Zoro # G7203817


product price: $36.75
/ea

Key Features

Application
Grout Lines, Tile
Connection Type
Threaded
Bristle Material
Polypropylene
Bristle Color
Black
Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNG PB45A
Zoro #
G7203817
UPC #
761475613361
Country of Origin
China

Dimensions

Handle Length
Not Included
Blade Width
18 in

Details

Item
Sanitary Brush w/Squeegee
Application
Grout Lines, Tile
Connection Type
Threaded
Bristle Material
Polypropylene
Bristle Color
Black
Color
White/Black
Handle Color
Not Included
Features
18" Size; Double Black Foam-Rubber Squeegee
Handle Material
Plastic
Frame Material
Polypropylene
Includes
Brush
Product Type
Floor Squeegee and Brush
Compatible Manufacturer Part Number
AL14A, AL14T
Resistance Properties
Chemical Resistant, Corrosion Resistant

Description

Scrub and squeegee with the combination sanitary brush. Features stiff polypropylene bristles for scrubbing action. Brush loosens dirt in grouted floors while 4" natural black twin foam rubber blade squeegee removes dirt and solution. Splashguard. Durable, threaded socket accepts Acme threaded handles.
  • • Scrub and squeegee with the combination sanitary brush.
  • • Stiff polypropylene bristles for scrubbing action.
  • • 4" natural black twin foam rubber blade squeegee removes dirt and solution.
  • • Smart splashguard.
  • • Threaded socket accepts Acme threaded handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.