Zoro Homepage

18' Telescopic Pole, Green

  • Mfr # UNGED550

  • Zoro # G207200781


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Handle Length
18 ft
Handle Color
Green
Features
Adjustable
Type
Dust Pole
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGED550
Zoro #
G207200781
UPC #
761475604208
Country of Origin
United States

Dimensions

Handle Length
18 ft

Details

Handle Color
Green
Item
18' Telescopic Pole
Features
Adjustable
Type
Dust Pole
Material
Aluminum

Description

18' telescopic pole features nylon handles and collars for lightweight durability and ergonomic grip Easy locking mechanism secures pole at desired length Cleaning tools easily attach to pole's locking cone with either a press fit, screw fit or snap fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.