Zoro Homepage

22IN ErgoTec Soft Rubber Blister Pack

  • Mfr # RT550

  • Zoro # G3613185


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Application
Conforms to Uneven Surface
Squeegee Blade Material
Rubber
FDA Compliant
No
Color Coding System
No
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT550
Zoro #
G3613185
UPC #
761475611763
Country of Origin
China

Dimensions

Width
22"
Blade Width
22 in

Details

Item
Window Squeegee Blade
Application
Conforms to Uneven Surface
Squeegee Blade Material
Rubber
FDA Compliant
No
Color Coding System
No
Color
Black
Blade Material
Rubber
Product Type
Squeegee Blade

Description

Window Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Width 22 in, Color Black, FDA Compliant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.