Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36IN ErgoTec Soft Rubber Covered Box

  • Mfr # RT920

  • Zoro # G3613191


product price: $9.22
/ea
Sold in multiples of 12 for $110.64

Key Features

Application
Conforms to Uneven Surface
Squeegee Blade Material
Rubber
Color Coding System
No
FDA Compliant
No
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT920
Zoro #
G3613191
UPC #
761475611824
Country of Origin
China

Dimensions

Width
36"

Details

Item
36" Window Squeegee Replacement Blade
Application
Conforms to Uneven Surface
Squeegee Blade Material
Rubber
Color Coding System
No
FDA Compliant
No

Description

36 In. Window Squeegee Replacement Blade, FDA Compliant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.