Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51 Grabber, Black

  • Mfr # UNGNN140

  • Zoro # G707202223


product price: $59.99
/ea

Key Features

Handle Type
Handle Type : Squeeze
Material
Aluminum
Color
Black
Type
Debris Nabber
Features
Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGNN140
Zoro #
G707202223
UPC #
761475616560
Country of Origin
China

Details

Item
51" Grabber
Handle Type
Handle Type : Squeeze
Material
Aluminum
Color
Black
Type
Debris Nabber
Features
Lightweight

Description

Allpurpose grabber features a lightweight aluminum construction to eliminate backaches and reduce fatigue when collecting trash Powerful claws tightly grip onto thin and oddly shaped objects both indoors and outdoors 51 shaft comfortably extends your reach to easily access hardtoreach areas or items Grabber is perfect for picking up cans, paper, bottles, cups, wrappers and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.