56" Squeegee Handle, Aluminum, 56", Package Quantity 10, Silver, Aluminum/Plastic
Mfr # AL140CT
Zoro # G6170110
product price: $246.99
/pk 10, $24.70/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Features
Ergonomic
Handle Material
Aluminum/Plastic
Handle Color
Silver/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL140CT
Zoro #
G6170110
UPC #
761475500425
Country of Origin
Thailand
Dimensions
Length
56"
Details
Item
Squeegee Handle,Aluminum,56",Package Quantity 10
Material
Aluminum
Color
Silver
Features
Ergonomic
Handle Material
Aluminum/Plastic
Handle Color
Silver/Green
Application
Squeegee
Type
Squeegee Handle
Description
Squeegee Handle,Aluminum,56 In.,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.