6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300

  • Mfr # ST300

  • Zoro # G3953887


product price: $22.25
/ea

Key Features

Headband Size
6 in
Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST300
Zoro #
G3953887
UPC #
761475624862
Country of Origin
Bangladesh

Dimensions

Headband Size
6 in
Length
16"
Width
16"
Overall Length
16 in

Details

Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Tube
Mop Type
Wet Mop
Item
Wet Mop
Features
11 oz Capacity
Connection Type
Tube
Sub-Category
Mop Heads
Handle Included
No
Basic Material
Microfiber
Color
Green
For Use With
EZ25G, FC02G, FC03G
Material
Microfiber
End Type
Cut
Dry Weight
16 oz
Series
SmartColor
Launderable
Yes
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
EZ25G, FC02G, FC03G
Includes Scrubber
Yes
Includes Handle
No
Includes Wet Mop Tailband
Yes

Description

Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Launderable Yes, Color Gray/Green, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number EZ25G, FC02G, FC03G, Compatible Manufacturer Part Number EZ25G, FC02G, FC03G, Features Double-Sided Microfiber, Connection Thread Type Not Applicable, Headband Size 6 in, Includes Handle No, Includes Scrubber Yes, Mop Style Tube, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.