8" Threaded Pad Holder, Silver, Aluminum
Mfr # PHH20
Zoro # G8819422
product price: $20.29
/eaKey Features
Connection Type
Threaded
Length
8"
Handle Material
Aluminum
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHH20
Zoro #
G8819422
UPC #
761475643825
Country of Origin
China
Dimensions
Length
8"
Holder Length
8 in
Holder Width
8 in
Pad Length
10 in
Details
Connection Type
Threaded
Item
Pad Holder
Handle Material
Aluminum
Material
Aluminum
Color
Silver
Handle Color
Silver
Holder Material
Aluminum
Holder Color
Silver
Series
SpeedClean Pad Holder
For Use With
22F569
Pad Material
Not Included
Compatible Manufacturer Part Number
CK053
Product Type
Pad Holder
Description
Pad Holder, Connection Type Threaded, Pad Length 10 in, Pad Material Not Included, Product Type Pad Holder, Compatible Grainger Part Number 22F569, Compatible Manufacturer Part Number CK053, Holder Color Silver, Holder Length 8 in, Holder Material Aluminum, Holder Width 8 in, Series SpeedClean Pad Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.