9.1 in W Toilet Brush, 22 1/2 in L Handle, 3 1/2 in L Brush, Red, Plastic, 26 in L Overall
Mfr # BBCOR
Zoro # G4108772
product price:Â $20.55
/eaKey Features
Brush Type
Toilet Brush
Bristle Color
Red
Brush Length
3 1/2 in
Handle Length
22 1/2 in
Handle Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBCOR
Zoro #
G4108772
UPC #
761475618984
Country of Origin
China
Dimensions
Brush Length
3 1/2 in
Handle Length
22 1/2 in
Brush Width
9.1 in
Brush Dia.
3 1/2 in
Overall Length
26 in
Length
25.2 in
Brush Diameter
3 1/2 in
Details
Item
Toilet Brush
Brush Type
Toilet Brush
Bristle Color
Red
Handle Color
Gray
Bristle Material
Nylon
Handle Material
Plastic
Brush Handle Style
Long Handle
Color
Red/Gray
Chemical Resistant
No
Features
Includes (2) Swab Heads
Color Coding System
Yes
Application
Toilet Bowl
Handle Style
Long
Description
Toilet Brush, Bristle Material Nylon, Handle Material Plastic, Brush Length 3 1/2 in, Handle Length 26 in, Overall Length 26 in, Bristle Color Red, Features Includes (2) Swab Heads, Handle Color Gray, Handle Style Long, Chemical Resistant No, Color Coding System Yes, Brush Diameter 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.