Acme thread adapter, Plastic, Green
Mfr # FWAI0
Zoro # G4153186
product price: $4.39
/eaKey Features
Material
Plastic
Overall Length
2 in
Color
Green
For Use With
Water Wand Floor Squeegees
Series
WaterWand ACME Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWAI0
Zoro #
G4153186
UPC #
761475612609
Country of Origin
United States
Dimensions
Overall Length
2 in
Length
1 1/2 in
Width
1 5/32 in
Overall Width
1 in
Details
Item
Acme Thread Adapter
Material
Plastic
Color
Green
For Use With
Water Wand Floor Squeegees
Series
WaterWand ACME Insert
Product Type
Acme Insert
Description
Acme Thread Adapter, Product Type Acme Insert, Color Green, Overall Length 2 in, Overall Width 1 in, Series WaterWand ACME Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.