Zoro Homepage

Angle Adapter, Plastic, Gray

  • Mfr # FTGOS

  • Zoro # G4573572


product price: $8.25
/ea

Key Features

Material
Plastic
Overall Length
6 in
Color
Black
For Use With
nLite Waterfed Pole Sytems
Series
Pure Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTGOS
Zoro #
G4573572
UPC #
761475624282
Country of Origin
Germany

Dimensions

Overall Length
6 in

Details

Item
Angle Adapter
Material
Plastic
Color
Black
For Use With
nLite Waterfed Pole Sytems
Series
Pure Water
Product Type
Angle Adapter
Compatible Manufacturer Part Number
ED550, EZ250, EZ400

Description

Angle Adapter, Product Type Angle Adapter, Color Black, Overall Length 6 in, Compatible Grainger Part Number 3U442, 3U443, 3U444, Compatible Manufacturer Part Number ED550, EZ250, EZ400, Series Pure Water, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.