Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Unger AquaDozer Eco, 18", Straight Black, PK 6 UNGFE450CT

AquaDozer Eco, 18", Straight Black, PK 6 (Discontinued)

  • Mfr # UNGFE450CT
  • Zoro # G302450326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGFE450CT
Zoro #
G302450326
UPC #
761475600569
Country of Origin
United States

Dimensions

Squeegee Blade Width
18"

Details

Item
AquaDozer Eco Floor Squeegee
Material
Galvanized Steel
Squeegee Blade Material
Rubber
Color
Green
Features
Durable
Type
Squeegee

Description

Floor squeegee lets you quickly remove water from surfaces to prevent injuries from wet floors. 14-gauge, galvanized steel frame with EPDM rubber is durably constructed for reliable performance. Squeegee can be used with an ACME threaded insert (sold separately) for use with various handles. Squeegee is perfect for use after mopping for a clean, dry floor in garages, kitchens, bathrooms basements and pool decks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.